Round Head Machine Screw, Slot/Phillips Combo, 8-32 x 3" 100/PK

Item #: 47849

Cat #: R83RHC

UPC: 705591194618

to view pricing and more.
Documents & Guides
Machine Screw, Round Head - Combo, 8 x 3", Zinc Plated, Order of 1 Each = Pack of 100

Overview

Machine Screw, Round Head - Combo, 8 x 3", Zinc Plated, Order of 1 Each = Pack of 100

Cap and machine screws are used to clamp machine parts together, either when one of the parts has a threaded hole or in conjunction with a nut. These screws stretch when tightened, and the tensile load created clamps the parts together.

Also known as: 705591194618, R83RHC

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Length: 3 in
Material: Steel
Size: # 8
Screw Head: Round
Length: 3 in
Size: # 8
Drive: Phillips, Slotted
Material: Steel