Masking Tape 72mm X 55m

Item #: 478492

Cat #: 2517-72MM-55M

UPC: 021200485763

to view pricing and more.
Documents & Guides
Masking Tape, 72mm X 55m, Excellent Splicing, Holding and Bundling Applications, Medium Brown

Overview

Masking Tape, 72mm X 55m, Excellent Splicing, Holding and Bundling Applications, Medium Brown
Also known as: 021200485763, 2517-72MM-55M

Specifications

Width: 72 mm
Length: 55 m
Color: Medium Brown
Material: Kraft Paper
Width: 72 mm
Color: Medium Brown
Length: 55 m
Material: Kraft Paper