This product may not be available in all locations.

Push Button, Momentary, Mushroom Red Head, 22.5mm, 1NO/2NC Contacts
Item #: 478527
Cat #: M22-DP-R-K12
UPC: 786685282367
to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Red, Momentary, 1 Normally Open, 2 Normally Closed, Contact Blocks, 22.5 mm
Overview
Push Button, Mushroom Head, Red, Momentary, 1 Normally Open, 2 Normally Closed, Contact Blocks, 22.5 mm
Also known as: 786685282367, M22-DP-R-K12
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Poles: | 3 |
| Color: | Red |
| Amps: | 10 |
| Size: | 22.5 mm |
| Family / Style: | M22 |
| Type: | Mushroom, Momentary, Pushbutton |
| Volts AC: | 600 |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Poles: | 3 |
| Amps: | 10 |
| Family / Style: | M22 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Color: | Red |
| Size: | 22.5 mm |
| Type: | Mushroom, Momentary, Pushbutton |