Track Fixture, Universal, Line Voltage, Black

Item #: 478531
Cat #: CTL610-B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ultimate Universal Line Voltage Track Fixture, Black, Max. Lamp: (1) 75W PAR16, 50W PAR20, 75W PAR30S or 150W PAR38, E26 Medium Skirted Base

Overview

Ultimate Universal Line Voltage Track Fixture, Black, Max. Lamp: (1) 75W PAR16, 50W PAR20, 75W PAR30S or 150W PAR38, E26 Medium Skirted Base
Also known as: CTL610-B

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: Black
Type: Track Lighting
Base: Medium Screw (E26)
Wattage: 150
Type: Track Lighting
Volts AC: 120
Color: Black

Customer Reviews

No reviews for this product
(0)