Legend Plate, 60mm, Round Yellow, Custom Text

Item #: 478532

Cat #: M22-XBK-ETCH

UPC: 786685277073

to view pricing and more.
Legend Plate, Round Yellow, 60 mm, Custom Text, to be Specified

Overview

Legend Plate, Round Yellow, 60 mm, Custom Text, to be Specified
Also known as: 786685277073, M22-XBK-ETCH

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5
IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5
Family / Style: M22