Terminal Strip, Double Row, 12 to 22 AWG, 4 Circuit, 20A, 150V

Item #: 478544
Cat #: 670ARZ04PSB
UPC: 784337385305
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Strip, Double Row, 12 to 22 AWG, 4 Circuit, 20 Amp, 150 Volt, Material: Thermoplastic

Overview

Terminal Strip, Double Row, 12 to 22 AWG, 4 Circuit, 20 Amp, 150 Volt, Material: Thermoplastic
Also known as: 784337385305, 670ARZ04PSB

Specifications

Volts AC: 150
Amps: 20
Material: Thermoplastic
Circuits: 4
Volts AC: 150
Material: Thermoplastic
Amps: 20
Circuits: 4

Customer Reviews

No reviews for this product
(0)