Rotary disconnect shaft, Frame: M, R, W

Item #: 478607

Cat #: CPGSA200

UPC: 782114840238

to view pricing and more.
Documents & Guides
Eaton rotary disconnect shaft,Type D shaft 5 x 5 mm,Shaft,NEMA 1/3R/12/4/4X,W-Frame, 200mm, Rotary disconnects - shafts,NEMA 1/3R/12/4/4X,Type D pistol handles and M, R, W-frame rotary disconnects

Overview

Eaton rotary disconnect shaft,Type D shaft 5 x 5 mm,Shaft,NEMA 1/3R/12/4/4X,W-Frame, 200mm, Rotary disconnects - shafts,NEMA 1/3R/12/4/4X,Type D pistol handles and M, R, W-frame rotary disconnects

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.

Also known as: 782114840238, CPGSA200

Specifications

Type: Rotary Disconnects
Type: Rotary Disconnects