Narrow Slotted Duct, PVC, 3 X 1 X 6'

Item #: 47865

Cat #: F3X1WH6

UPC: 074983375684

to view pricing and more.
Panduct® type F narrow slot wiring duct, 3 W x 1 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 3 W x 1 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983375684, F3X1WH6

Specifications

Width: 3 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC