This product may not be available in all locations.
2
more
Panel Board, Enclosure, 50H x 20W x 5.75D, Galvanized Steel, NEMA 1
Item #:
47873
Cat #:
MH50
UPC:
78590137891
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Enclosure, 50 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1
Overview
Panel Board, Enclosure, 50 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1
Also known as: 78590137891, MH50
Specifications
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Height: | 50 in |
Depth: | 5.750 in |
Standards: | California Proposition 65 |
Mounting: | Surface |
Width: | 20 in |
Depth: | 5.750 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 50 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)