LOGO 12V 1.9A

Item #: 478746

Cat #: 6EP13211SH03

UPC: 040892600230

to view pricing and more.
Documents & Guides
No Documents Available
ITE 6EP13211SH03 LOGO 12V 1.9A

Overview

ITE 6EP13211SH03 LOGO 12V 1.9A
Also known as: 040892600230, 6EP13211SH03

Specifications

Wattage: 23
Phase: 1
IP/NEMA Rating: IP20
Amps: 0.300, 0.530, 1.900
Wattage: 23
IP/NEMA Rating: IP20
Phase: 1
Amps: 0.300, 0.530, 1.900