Circuit Breaker, 150A, 3P

Item #: 478836

Cat #: T3S150TW

UPC: 662019930206

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Voltage Rating: 480/500 Volts AC/DC, Amperage Rating: 150 Amp, Trip Range: 1500 Amp, Frequency Rating: 50 - 60 Hz, Frame: 225 Amp, Trip Type: Thermal-Magnetic, Interrupt Rating: 35 Kamp at 480 Volts AC, Number of Poles: 3, Length: 4.130 Inch, Width: 2.760 Inch, Height: 5.900 Inch, Interrupting Rating Class/Breaking Capacity: Standard, Mechanical Life: 25000 Operations, Weight: 5.450 lbs

Overview

Circuit Breaker, Voltage Rating: 480/500 Volts AC/DC, Amperage Rating: 150 Amp, Trip Range: 1500 Amp, Frequency Rating: 50 - 60 Hz, Frame: 225 Amp, Trip Type: Thermal-Magnetic, Interrupt Rating: 35 Kamp at 480 Volts AC, Number of Poles: 3, Length: 4.130 Inch, Width: 2.760 Inch, Height: 5.900 Inch, Interrupting Rating Class/Breaking Capacity: Standard, Mechanical Life: 25000 Operations, Weight: 5.450 lbs
Also known as: 662019930206, T3S150TW

Specifications

Type: Thermal Magnetic
Type: Thermal Magnetic