Wallpack, LED, 40W, 120-277V, Bronze

Item #: 478857

Cat #: MLLWP40LED50

UPC:

to view pricing and more.
Documents & Guides
WallMax Series Wallpack, LED, 40 Watt, 120-277 Volt, Lumens: 2880, Color Temperature: 5000K, Width: 18-1/2 inch, Color: Bronze

Overview

WallMax Series Wallpack, LED, 40 Watt, 120-277 Volt, Lumens: 2880, Color Temperature: 5000K, Width: 18-1/2 inch, Color: Bronze
Also known as: MLLWP40LED50

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Diameter: 18 1/2 in
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Diameter: 18 1/2 in
Light Technology: LED
Wattage: 40
Color: Bronze
Volts AC Range: 120 - 277