Panel Board, Enclosure, 44H x 20W x 5.75D, Galvanized Steel, NEMA 1

Item #: 47894
Cat #: MH44
UPC: 78590137890
Sign In or Register to view pricing and more.
Panel Board, Enclosure, 44 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1

Overview

Panel Board, Enclosure, 44 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1
Also known as: 78590137890, MH44

Specifications

Height: 44 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Depth: 5.750 in
Standards: California Proposition 65
Height: 44 in
IP/NEMA Rating: NEMA 1
Depth: 5.750 in
Mounting: Surface
Width: 20 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)