ALLPRO STRIPS 4FT 2L T8 NARROW

Item #: 479010

Cat #: APS-NS232

UPC: 080083622382

Sign In or Register to view pricing and more.
Documents & Guides
ALLPRO STRIPS 4FT 2L T8 NARROW

Overview

ALLPRO STRIPS 4FT 2L T8 NARROW
Also known as: 080083622382, APS-NS232

Specifications

Wattage: 64
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 64
Length: 4 ft, 48 in
Mounting: Surface
Light Technology: Fluorescent