Plenum-Gard Corrugated Flexible Conduit w/ Tape, 1", Yellow, 1500'

Item #: 47916

Cat #: CF4X1C-1500

UPC: 791207085920

to view pricing and more.
Documents & Guides
Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 1", Orange, 1500' Reel, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Appplications

Overview

Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 1", Orange, 1500' Reel, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Appplications

Manufactured from PVDF resin which is extremely durable and resistant to abrasion and mechanical damage before/after cable installation.

Also known as: 791207085920, CF4X1C-1500

Specifications

Length: 1500 ft
Diameter: 1 in
Color: Orange
Length: 1500 ft
Color: Orange
Diameter: 1 in