POP,PUSH-PULL,2POS,MTD,RED PLAS

Item #: 479180

Cat #: 52PP2W2AP

UPC: 662643526844

to view pricing and more.
Documents & Guides
30mm command/52, chrome finish heavy duty,watertight/oiltight point-of-purchasekit push-pull operator non-illuminated mushroom head cap small 1 3/4 (44.5 mm) plastic cap, red 2 position maintained, pull-to-release with 1 n.o. - 1 n.c. heavy duty

Overview

30mm command/52, chrome finish heavy duty,watertight/oiltight point-of-purchasekit push-pull operator non-illuminated mushroom head cap small 1 3/4 (44.5 mm) plastic cap, red 2 position maintained, pull-to-release with 1 n.o. - 1 n.c. heavy duty
Also known as: 662643526844, 52PP2W2AP

Specifications

Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, Pushbutton
Material: Chrome, Plastic
Color: Red
Type: Non-Illuminated, Maintained, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Material: Chrome, Plastic