This product has been discontinued.

Transformer, Automation, 750VA, 240x480VAC x, 120/240VAC, NEMA 4X
Item #: 479268
Cat #: HS1F750B4X
UPC: 783472010646
to view pricing and more.
Documents & Guides
750 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 4X, Shielded Automation Transformer, Encapsulated, 60 Hz.
Overview
750 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 4X, Shielded Automation Transformer, Encapsulated, 60 Hz.
Also known as: 783472010646, HS1F750B4X
Specifications
| Volt Amps: | 750 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240x480 |
| Secondary Voltage: | 120/240 |
| Volt Amps: | 750 |
| Primary Voltage: | 240x480 |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/240 |