
Programming Port, 2 x USB Type A-A Cable - USB 2.0, Female to Male
Item #: 479288
Cat #: P-P11#2R2-F3RX-C3
UPC:
to view pricing and more.
Documents & Guides
Programming Port, 2 x USB Type A-A Cable - USB 2.0, Female to Male, Panel Mount, Size F, UL Type 4-IP65
Overview
Programming Port, 2 x USB Type A-A Cable - USB 2.0, Female to Male, Panel Mount, Size F, UL Type 4-IP65
Also known as: P-P11#2R2-F3RX-C3
Specifications
| Mounting: | Panel |
| Size: | F |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Connector Type: | USB Type A 2.0 |
| Mounting: | Panel |
| IP/NEMA Rating: | IP65, NEMA 4 |
| Size: | F |
| Connector Type: | USB Type A 2.0 |