
Machine Screw, Flat Head / Phillips, 6-32 x 3" 100/PK
Item #: 47934
Cat #: R63FHP
UPC: 705591194472
to view pricing and more.
Documents & Guides
Machine Screw, Flat Head - Phillips, # 6-32 x 3", Zinc Plated, Order of 1 Each = Pack of 100
Overview
Machine Screw, Flat Head - Phillips, # 6-32 x 3", Zinc Plated, Order of 1 Each = Pack of 100
Machine screws are typically designed with finer, more accurate threads than alternative fastener types. They are generally intended for use with a pre-drilled interior tapped hole or a nut. Machine screws are most often used for fastening metal parts securely together in various types of machinery or construction.
Also known as: 705591194472, R63FHP
Specifications
| Drive: | Phillips |
| Size: | # 6 |
| Length: | 3 in |
| Material: | Steel |
| Screw Head: | Flat |
| Drive: | Phillips |
| Length: | 3 in |
| Screw Head: | Flat |
| Size: | # 6 |
| Material: | Steel |