2" Rigid Aluminum 90° Sweep Elbow, 36" Radius

Item #: 479361

Cat #: ALC2009036R

UPC:

to view pricing and more.
2 Inch Rigid Aluminum 90 Degree Sweep Elbow, 36 Inch Radius

Overview

2 Inch Rigid Aluminum 90 Degree Sweep Elbow, 36 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: ALC2009036R

Specifications

Diameter: 2 in
Material: Aluminum
Angle: 90°
Sweep Radius: 36 in
Diameter: 2 in
Angle: 90°
Material: Aluminum
Sweep Radius: 36 in