Cable Tie, Intermediate, 14.5" Long, Nylon, Black, 1000/Pack

Item #: 479518

Cat #: PLT4I-M20

UPC: 074983565832

to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Intermediate Cross Section, Black, 14.5 Inch Long, .145 Inch Wide, 4" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 1000

Overview

Cable Tie, Nylon, Intermediate Cross Section, Black, 14.5 Inch Long, .145 Inch Wide, 4" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 1000
Also known as: 074983565832, PLT4I-M20

Specifications

Width: 0.145 in
Color: Black
Weight Capacity: 40 lbs
Length: 14.500 in
Size: Intermediate
Material: Thermoplastic Polyurethane (TPU)
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.145 in
Weight Capacity: 40 lbs
Size: Intermediate
Product Thickness: 0.052 in
Color: Black
Length: 14.500 in
Material: Thermoplastic Polyurethane (TPU)
Family / Style: Pan-Ty®