NM-B - 8/2 Stranded Copper 2500'

Item #: 479597
Cat #: RMX82WG2500RL
UPC: 980100263300
Sign In or Register to view pricing and more.
Documents & Guides
(2) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 2500 ft. Package, Non-Metallic Sheathed Cable

Overview

(2) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 2500 ft. Package, Non-Metallic Sheathed Cable
Also known as: 980100263300, RMX82WG2500RL

Specifications

Conductors: 2
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 8
Conductors: 2
Jacket: PVC
Color: Black
Gauge: 8
Length: 2500 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)