16rss-1040fg

Item #: 47965

Cat #: 16R22-O

UPC: 078477990162

to view pricing and more.
Documents & Guides
16rss-1040fgFemale, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange

Overview

16rss-1040fgFemale, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange
Also known as: 078477990162, 16R22-O

Specifications

Gender: Female
Amps: 400
Color: Orange
Type: Cam-Type Connector
Volts AC: 600
Gender: Female
Color: Orange
Volts AC: 600
Amps: 400
Type: Cam-Type Connector