DRYWELL, -25C FIELD W/ 3103-6, 115V

Item #: 479738

Cat #: 9103-D-156

UPC: 095969195584

Sign In or Register to view pricing and more.
Documents & Guides
Covers below-ambient temperatures as low as –25 degrees Celsius. The 9140, weighing only 2,7 kg, has a temperature range of 35 degrees Celsius to 350 degrees Celsius and reaches its maximum temperature in 12 minutes. Lightweight and very portable. Accuracy to 0.25 degrees Celsius. RS-232 and Interface-it software included. Insert D has three pairs of metric sized wells.

Overview

Covers below-ambient temperatures as low as –25 degrees Celsius. The 9140, weighing only 2,7 kg, has a temperature range of 35 degrees Celsius to 350 degrees Celsius and reaches its maximum temperature in 12 minutes. Lightweight and very portable. Accuracy to 0.25 degrees Celsius. RS-232 and Interface-it software included. Insert D has three pairs of metric sized wells.
Also known as: 095969195584, 9103-D-156

Specifications

Standards: California Proposition 65
Standards: California Proposition 65