REXEL logo

Machine Screw, Flat Head / Phillips, 6-32 x 2"

Item #: 47975
Cat #: R62FHP
UPC:
Sign In or Register to view pricing and more.

Overview

Machine Screw, Flat Head - Phillips, # 6-32 x 2", Zinc Plated, Order of 1 Each = Pack of 100
The flat head is cone shaped for use in countersunk holes and has a flat top that fits flush with the mated surface. Machine screws are threaded fasteners that are typically used with nuts or drilled and tapped (threaded) holes.
Also known as: R62FHP

Specifications

Length: 2 in
Drive: Phillips
Diameter: # 6
Material: Steel
Screw Head: Flat Head
Length: 2 in
Diameter: # 6
Screw Head: Flat Head
Drive: Phillips
Material: Steel

Customer Reviews

No reviews for this product
(0)