TB TY27M-9 CABLE TIE 120LB 13IN NAT

Item #: 479890

Cat #: TY27M-9

UPC: 786210073163

to view pricing and more.
Documents & Guides
THB TY27M-9 CABLE TIE 120LB 1

Overview

THB TY27M-9 CABLE TIE 120LB 1
Also known as: 786210073163, TY27M-9

Specifications

Width: 0.270 in
Color: White
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 13.400 in
Color: White
Material: Nylon