12/3 HCF Aluminum Armored Cable, 250', Brown/Orange/Gray

Item #: 479975

Cat #: ACHCFAL123SOLBRNGRYORN250CL

UPC:

to view pricing and more.
Documents & Guides
12/3 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 250', Brown/Orange/Gray

Overview

12/3 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 250', Brown/Orange/Gray

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: ACHCFAL123SOLBRNGRYORN250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil