Mp1-11G Pushbutton

Item #: 480040
Cat #: MP1-11G
UPC: 662019242828
Sign In or Register to view pricing and more.
Documents & Guides
Modular Pushbutton, Momentary, Flush, Illuminated, Plastic, No Contact Block

Overview

Modular Pushbutton, Momentary, Flush, Illuminated, Plastic, No Contact Block
Modular Pushbutton - Momentary - Flush - Non-Illuminated - Plastic - No Contact Block
Also known as: 662019242828, MP1-11G

Specifications

Type: Flush, Illuminated, Momentary
Color: Green
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Flush, Illuminated, Momentary
Family / Style: Modular
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)