Circuit breaker, PowerPacT J, 200A, 3 pole, 600VAC, 14kA, lugs, thermal magnetic, 80%, aux, shunt

Item #: 480155

Cat #: JDL36200AASA

UPC: 785901630647

to view pricing and more.
Circuit breaker, PowerPacT J, 200A, 3 pole, 600VAC, 14kA, lugs, thermal magnetic, 80%, aux, shunt

Overview

Circuit breaker, PowerPacT J, 200A, 3 pole, 600VAC, 14kA, lugs, thermal magnetic, 80%, aux, shunt

PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT J, 200A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80%. This unit includes a factory installed 1A/1B auxiliary switch and 120VAC shunt trip. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901630647, JDL36200AASA

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Amps: 200
Poles: 3
Volts AC: 600
Interrupt Rating DC: 20 kA
Mounting: Panel
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 14 kA