Cable Tie, In-Line, 8.3L (211mm), Standa

Item #: 480191

Cat #: ILT2S-C

UPC: 074983766949

Sign In or Register to view pricing and more.
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 8.3in, Tensile strength: 222, natura

Overview

Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 8.3in, Tensile strength: 222, natura

Panduit Belt-Ty in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 8.3in, Tensile strength: 222, natural, 100pc.

Also known as: 074983766949, ILT2S-C

Specifications

Color: Natural
Material: Nylon
Length: 8.300 in
Color: Natural
Length: 8.300 in
Material: Nylon