5HP 1800RPM 184T

Item #: 480237

Cat #: HHI-5-18-184T

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
WWE HHI-5-18-184T 5HP 1800RPM 184T

Overview

WWE HHI-5-18-184T 5HP 1800RPM 184T
Also known as: HHI-5-18-184T

Specifications

Phase: 3
Horsepower: 5
Material: Iron
Mounting: Rigid
Volts AC: 208
Family / Style: Crown Triton
Size: 184T
RPM: 1800
Phase: 3
Material: Iron
Volts AC: 208
Size: 184T
Horsepower: 5
Mounting: Rigid
Family / Style: Crown Triton
RPM: 1800