This product has been discontinued.

Female Panel Receptacle, 90 Deg, Double Set Screw, Cam-Type, Yellow
Item #: 48024
Cat #: 16R22-Y
UPC: 078477990155
to view pricing and more.
Documents & Guides
Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, YellowFemale, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Yellow
Overview
Female Panel Receptacle, 90 Degree, Double Set Screw, Cam-Type, YellowFemale, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Yellow
Also known as: 078477990155, 16R22-Y
Specifications
| Gender: | Female |
| Amps: | 400 |
| Type: | Cam-Type Connector |
| Volts AC: | 600 |
| Color: | Yellow |
| Gender: | Female |
| Type: | Cam-Type Connector |
| Color: | Yellow |
| Amps: | 400 |
| Volts AC: | 600 |