Connector Lqtght 1" ts Nyln

Item #: 480349

Cat #: 4724

UPC: 050169947241

to view pricing and more.
Liquidtight Connector, 1 Inch, Straight, Material: Nylon, For Type B Conduit.

Overview

Liquidtight Connector, 1 Inch, Straight, Material: Nylon, For Type B Conduit.

Use Type B conduit and fittings whenever flexibility is required for installation, operation, or maintenace. Used in either dry or wet locations.

Also known as: 050169947241, 4724

Features & Benefits

  • Nylon construction provides superior corrison resistance
  • Available in trade sizes 3/8 in. through 2 in.
  • Includes neoprene O-ring and nylon locknuts

Specifications

Diameter: 1 in
Material: Nylon
Diameter: 1 in
Material: Nylon