Machine Screw, Flat Head / Phillips, 6-32 x 1" 100/PK

Item #: 48040

Cat #: R61FHP

UPC: 705591194427

to view pricing and more.
Documents & Guides
Machine Screw, Flat Head - Phillips, # 6-32 x 1", Zinc Plated, Order of 1 Each = Pack of 100

Overview

Machine Screw, Flat Head - Phillips, # 6-32 x 1", Zinc Plated, Order of 1 Each = Pack of 100

Flat Head Screws, also called Countersunk Screws, are conical with a flat outer face and a tapering inner face. An advantage to this type of screw is that very little of the head protrudes beyond the surface, allowing it to sink into the material.

Also known as: 705591194427, R61FHP

Specifications

Drive: Phillips
Length: 1 in
Size: # 6
Material: Steel
Screw Head: Flat
Drive: Phillips
Size: # 6
Screw Head: Flat
Length: 1 in
Material: Steel