Contactor, Miniature, 9A, 4P, 120VAC Coil, 4NO/0NC Main Contact

Item #: 48043

Cat #: 100-K09D400

UPC: 662074494316

to view pricing and more.
Documents & Guides
Contactor, Miniature, 9 Amp, 4-Pole, 120 Volt AC Coil, 4 Normally Open, 0 Normally Closed, Main Contact

Overview

Contactor, Miniature, 9 Amp, 4-Pole, 120 Volt AC Coil, 4 Normally Open, 0 Normally Closed, Main Contact

Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K09D400 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz IEC miniature contactor with four normally open poles and no auxiliary contact. It has screw-type terminals.

Also known as: 662074494316, 100-K09D400

Specifications

Volts AC Control: 120
Type: Contactor, Miniature
Poles: 4
Amps: 9
Volts AC Control: 120
Poles: 4
Type: Contactor, Miniature
Amps: 9