Rack, Cable Manager, Horizontal, 1 Sided, 2RMU, 3.5" x 19" x 3.2"

Item #: 480461

Cat #: HF19-02-200

UPC: 800118021214

to view pricing and more.
Documents & Guides
Rack, Cable Manager, Horizontal, Single-Sided, 2RMU, 3.5 Inch Height x 19 Inch Width x 3.2 inch Depth, Black, Steel/Aluminum

Overview

Rack, Cable Manager, Horizontal, Single-Sided, 2RMU, 3.5 Inch Height x 19 Inch Width x 3.2 inch Depth, Black, Steel/Aluminum
Also known as: 800118021214, HF19-02-200

Specifications

Size: 2RMU
Type: Rack, Cable Manager
Color: Black
Width: 19 in
Material: Steel
Mounting: Horizontal
Height: 3.500 in
Depth: 3.200 in
Size: 2RMU
Color: Black
Material: Steel
Height: 3.500 in
Type: Rack, Cable Manager
Width: 19 in
Mounting: Horizontal
Depth: 3.200 in