Halogen Bulb, PAR30, 75 Watt

Item #: 480487
Cat #: H75PAR30FR2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Bulb, PAR30, 75 Watt, 120V, Base: Medium Screw, Lumens: 990, 100 CRI, Frosted, Flood 40 Degree

Overview

Halogen Bulb, PAR30, 75 Watt, 120V, Base: Medium Screw, Lumens: 990, 100 CRI, Frosted, Flood 40 Degree
Also known as: H75PAR30FR2

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 990
Shape: PAR30 (Sealed Beam)
Light Technology: Halogen
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 990
Light Technology: Halogen
Wattage: 75
Color Rendering Index (CRI): 100
Shape: PAR30 (Sealed Beam)
Angle: 40°

Customer Reviews

No reviews for this product
(0)