Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault

Item #: 480765

Cat #: CHFGF120

UPC: 786685546223

to view pricing and more.
Documents & Guides
Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT120

Overview

Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT120

Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 786685546223, CHFGF120

Specifications

Family / Style: CH
Volts AC: 120, 240
Type: GFCI, Breaker
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Type: GFCI, Breaker
Poles: 1
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA