Electrical Interlocks NDH, 230VAC, Plated, Steel

Item #: 48080

Cat #: AEK230NDH

UPC: 783510267506

to view pricing and more.
Provides positive internal safety lockout on electrical enclosures while the equipment is energized. This Electrical Interlocks, NDH, AEK230NDH item is rated 230V with a material of Steel.

Overview

Provides positive internal safety lockout on electrical enclosures while the equipment is energized. This Electrical Interlocks, NDH, AEK230NDH item is rated 230V with a material of Steel.

Provide positive internal safety lockout with the nVent HOFFMAN HOFAEK230NDH on electrical enclosures while the equipment is energized. Use catalog numbers AEK115, AEK230 and AEK460 are used with standard nVent HOFFMAN door latching mechanisms.

Also known as: 783510267506, AEK230NDH

Features & Benefits

  • Solenoids are rated for continuous duty and will stand up under heavy industrial use
  • Packaged complete with a solenoid assembly, strike plate or bracket and instructions for field installation
  • Handles and latch mechanisms are not included
  • AEK style electrical interlocks mount on the inside of the enclosure door using the same screws which hold the door handle in place, the strike plate attaches to the existing latch assembly
  • AEK NDH style electrical interlocks require drilling several holes in the cover and body for mounting

Specifications

Material: Steel
Finish: Plated
Weight: 1.620 lb
Material: Steel
Weight: 1.620 lb
Finish: Plated