750 MCM THHN/THWN-2 Stranded Copper, Brown, 1000'

Item #: 480884

Cat #: THHN750STRBRN1000RL

UPC:

to view pricing and more.
Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 1000 ft Reel.

Overview

750 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 1000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN750STRBRN1000RL

Specifications

Gauge: 750 kcmil
Color: Brown
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 750 kcmil
Length: 1000 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Brown
Jacket: PVC
Volts AC: 600
Stranding: Stranded