18 - 25 Amp, IEC, Overload Relay

Item #: 480949
Cat #: TA25DU25
UPC: 662019885544
Sign In or Register to view pricing and more.
18 - 25 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.

Overview

18 - 25 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.
Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.
Also known as: 662019885544, TA25DU25

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 25
Family / Style: A-Line
Amps Range: 18 - 25
Poles: 3
Amps: 25
Amps Range: 18 - 25
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line

Customer Reviews

No reviews for this product
(0)