3HP 3450RPM 3PH 60HZ 145JM 3528M OPSB F1

Item #: 48097

Cat #: JMM3158T

UPC: 781568113820

Sign In or Register to view pricing and more.
3HP 3450RPM 3PH 60HZ 145JM 3528M OPSB F1

Overview

3HP 3450RPM 3PH 60HZ 145JM 3528M OPSB F1
Also known as: 781568113820, JMM3158T

Specifications

Type: Lug, Compression
Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Type: Lug, Compression
Color: Black
Volts AC: 600
Material: Copper
Mounting: 1-Hole