I/O Module, Combination 24VDC Sink/Source Input, AC/DC Relay Output

Item #: 4810

Cat #: 1769-IQ6XOW4

UPC: 662468992923

to view pricing and more.
Documents & Guides
I/O Module, CompactLogix, 6 Combination, 24 Volt DC Sink/Source Inputs, 4 AC/DC, Normally Open, Relay Contact Outputs, 24 Volt DC, 5 - 265 Volt AC, 5 - 125 Volt DC, Range

Overview

I/O Module, CompactLogix, 6 Combination, 24 Volt DC Sink/Source Inputs, 4 AC/DC, Normally Open, Relay Contact Outputs, 24 Volt DC, 5 - 265 Volt AC, 5 - 125 Volt DC, Range

Compact I/O™ modules can be used with CompactLogix™ or Compact GuardLogix® controllers. With rack-type features in a rackless design, you'll love the lower cost and a reduced replacement-part inventory. Allen-Bradley® catalog item 1769-IQ6XOW4 from Rockwell Automation® is a CompactLogix 10-30 V DC, ten-point DC digital combination module. It is relay with six sinking or sourcing DC inputs and four isolated normally open relay contacts. The contacts rating 2.5 A at 5-265 V AC or 5-125 V DC. Allen-Bradley, Compact I/O, CompactLogix, and GuardLogix are trademarks of Rockwell Automation, Inc.

Also known as: 662468992923, 1769-IQ6XOW4

Specifications

Volts DC: 24
Type: I/O Module
Volts DC Range: 5 - 125
Volts AC Range: 5 - 265
Volts DC: 24
Volts DC Range: 5 - 125
Type: I/O Module
Volts AC Range: 5 - 265