This product has been discontinued.
600 Amp SUPER-LAG Renewable Fuse, Class H, 250V
Item #: 481009
Cat #: REN-600
UPC: 051712106009
to view pricing and more.
Documents & Guides
No Documents Available
600 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Overview
600 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712106009, REN-600
Specifications
| Mounting: | Blade |
| Amps: | 600 |
| Type: | Renewable Fuse |
| Volts AC: | 250 |
| Interrupt Rating DC: | 10 kA |
| Speed: | Time Lag |
| Mounting: | Blade |
| Type: | Renewable Fuse |
| Interrupt Rating DC: | 10 kA |
| Amps: | 600 |
| Volts AC: | 250 |
| Speed: | Time Lag |