This product has been discontinued.

to view pricing and more.
Documents & Guides
Hole Saw; Ironman; Bi-Metal; Hole Diameter: 4-1/2 In; Cutting Size: 1-3/8 In Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Entrance Size: 4 In
Overview
Hole Saw; Ironman; Bi-Metal; Hole Diameter: 4-1/2 In; Cutting Size: 1-3/8 In Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Entrance Size: 4 In
Also known as: 783250353859, 35-385
Specifications
| Type: | Hole Saw, Bi-Metal |
| Size: | 4 1/2 in |
| Diameter: | 4 1/2 in |
| Material: | High-Speed Steel |
| Type: | Hole Saw, Bi-Metal |
| Diameter: | 4 1/2 in |
| Size: | 4 1/2 in |
| Material: | High-Speed Steel |