Socket, 14 Blade, Screw Terminals, Unguarded, 7A@300VAC

Item #: 481092

Cat #: GPRA-SB14U1

UPC:

to view pricing and more.
Documents & Guides
Socket, 14 Blade, Screw Terminals, Unguarded, 7 Amp @ 300 Volt AC, DIN Rail Mount

Overview

Socket, 14 Blade, Screw Terminals, Unguarded, 7 Amp @ 300 Volt AC, DIN Rail Mount
Also known as: GPRA-SB14U1

Specifications

Mounting: Panel, DIN Rail
Base: 14-Blade
Volts AC: 300
Amps: 7
Type: Socket
Mounting: Panel, DIN Rail
Volts AC: 300
Type: Socket
Base: 14-Blade
Amps: 7