600 MCM THHN/THWN-2 Stranded Copper, Pink

Item #: 481172

Cat #: THHN600STRPNK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Pink, Cutting Reel.

Overview

600 MCM, THHN/THWN-2, Stranded Copper, 600V, Pink, Cutting Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN600STRPNK-CUT

Specifications

Gauge: 600 kcmil
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Color: Pink
Stranding: Stranded
Gauge: 600 kcmil
Material: Copper
Volts AC: 600
Color: Pink
Jacket: PVC
Length: Cut to Length
Conductors: 1
Stranding: Stranded