4 Kw Grid-tied Solar Inverter

Item #: 481174
Cat #: PV240-1
UPC: 786685480039
Sign In or Register to view pricing and more.
Documents & Guides
4 Kw Grid-tied Solar Inverter4000 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type, 240V Split-Phase 208V AC or 277V AC Output. Transformerless. Includes: AC/DC PV System Disconnect Switch.

Overview

4 Kw Grid-tied Solar Inverter4000 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type, 240V Split-Phase 208V AC or 277V AC Output. Transformerless. Includes: AC/DC PV System Disconnect Switch.
Also known as: 786685480039, PV240-1

Specifications

Volts AC: 277, 240, 208
Volts DC: 600
Phase: 1
Wattage: 4000
Volts AC: 277, 240, 208
Phase: 1
Volts DC: 600
Wattage: 4000

Customer Reviews

No reviews for this product
(0)