WW,JIC,SS,N4X,6 SQX36

Item #: 481193

Cat #: SSJW63

UPC: 786725482153

to view pricing and more.
Documents & Guides
WIE SSJW63 WW,JIC,SS,N4X,6 SQX36

Overview

WIE SSJW63 WW,JIC,SS,N4X,6 SQX36

Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.

Also known as: 786725482153, SSJW63

Features & Benefits

  • Designed to protect electrical wiring in areas where corrosion problems exist
  • A complete selection of sections and fittings is offered in two sizes.

Specifications

Material: Stainless Steel
Height: 6 in
Length: 36 in
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Number of Knockouts: 0
Knockouts: No
Material: Stainless Steel
Length: 36 in
Standards: California Proposition 65
Number of Knockouts: 0
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Knockouts: No