Conduit Hanger with Bolt, Diameter: 3/4", Steel
Item #:
48125
Cat #:
CD1B
UPC:
782856120018
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
3/4"Pipe Clip with 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100.
Overview
3/4"Pipe Clip with 1/4" Mounting Hole. Load Limit: 250 lbs. Standard Package Quantity: 100.
Fast and easy installation – installs with screwdriver or nut driver Accommodates 1/2" thru 4" EMT or rigid conduit Mounting hole size CD0 thru CD3 for 1/4" bolt. CD4 thru CD9 for 5/16" bolt. Available in 3/8" mounting hole for 1/2"-2" pipe. To order add suffix 37 (ie. CD2B37). Retained bolt and built-in nut means there are less parts to handle or drop Bright zinc finish Also available in stainless steel 302 - contact factory for price and delivery, to order add suffix SS (ie. CD2B-SS). Stainless do not have nutless feature.
Also known as: 782856120018, CD1B, 3/4 mini, Minnies, Cowboy clamp, MINI, Dairy strap, Minis, rigid emt, MINNERALLAC, clamp back, MINI STRAPS, mineralac, stand off strap, maewest, Mae West
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Diameter: | 3/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)